Shop All Harnesses
3M Protecta
Positioning/Climbing Harness, M/L, Polyester
Mfr # 1161210
Zoro # G5508251
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3600 lb.
- Harness Buckle Material Steel
- Weight Capacity 420 lb
- Standards OSHA 1910.140, OSHA 1926.502
- Stretchable No
Product Information
- Brand 3M Protecta
- MFR # 1161210
- Zoro # G5508251
- UPC # 840779158805
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- TECHNICHE M/L PCM Cooling Vest, Black (6626-BK-ML)
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Bl, M, PR (3084-M (8))
- SAFETY WORKS Reflective General Purpose Safety Vest HiViz Orange One Size Fits Most (SW46103-O)
- 3M PROTECTA Positioning/Climbing Harness, XL, Polyester (1161211)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161554)
- 3M PROTECTA Vest-Style Harness, XL, Polyester (1161422)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161558)
- 3M PROTECTA Welders Full Body Harness, XL, Kevlar(R) (1161573)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1106015)
- 3M Protecta Fall Protection