Shop All Lanyards and Lifelines
3M Protecta
Positioning Lanyard, 22", Red
Mfr # 1351050
Zoro # G1272017
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Steel Web
- Max. Working Load 310 lb.
- Standards ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
- Series PRO(TM)
- Hardware Material Steel
Product Information
- Brand 3M Protecta
- MFR # 1351050
- Zoro # G1272017
- UPC # 840779011636
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 22" |
Rebar Hook Gate Opening Size | 2 1/2 in |
Adjustable Length | No |
Length Range | 22 in |
Details
Material | Polyester/Steel Web |
Item | Positioning Lanyard |
Max. Working Load | 310 lb. |
Standards | ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502 |
Series | PRO(TM) |
Hardware Material | Steel |
Color | Red |
Line Material | Polyester |
Weight Capacity | 310 lb. |
Anchorage End Connection | Rebar Hook |
Anchorage End Connection Type | Rebar Hook |
Harness End Connection Material | Steel |
RFID Equipped | No |
Harness End Connection | Snap Hook |
Anchorage End Connection Material | Steel |
Lanyard Type | Rebar Positioning |
Type | Fixed |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI A10.32, ANSI Z359.3 |
Description
Rebar Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Red, Specialty Working Conditions Not Applicable, Length 22 in, ANSI Standards Met ANSI A10.32, ANSI Z359.3, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (707FL-08)
- ZORO SELECT 2.5" Diameter Safety Green Stanchion, 6 pk (96414-6)
- 3M PROTECTA PRO Stretch Shock Absorbing Lanyard, 100% Tie-Off, Elastic, Snap Hook, Two Rebar Hooks, 6 ft, Red (1340161)
- 3M PROTECTA Horizontal Lifeline, 60 ft., Red (1200101)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340128)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340060)
- 3M PROTECTA Adjustable Positioning Lanyard, 6 ft., Red (1385301)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104426)
- 3M Protecta Fall Protection