Shop All Harnesses
3M Protecta
Full Body Harness, XS, Polyester
Mfr # 1161523
Zoro # G5500901
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3600 lb.
- Weight Capacity 420 lb
- Adjustable Yes
- Standards OSHA 1910.140, OSHA 1926.502
- Front D-Ring No
Product Information
- Brand 3M Protecta
- MFR # 1161523
- Zoro # G5500901
- UPC # 840779160761
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOCO Neck Gaiter Minn Vikings (194751392443)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, S (70429_480-S)
- AIR SYSTEMS INTL Calibration Gas Cylinder, CO, 20ppm, 17L (BBG-20)
- LAKELAND Collared Chemical Resistant Coveralls, L, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-LG)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161521)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161502)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161208)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161443)
- 3M PROTECTA Full Body Harness, Universal, Polyester (1191385)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161432)
- FALLTECH Full Body Harness, XL, Polyester (7088BFDXL)
- 3M Protecta Harnesses