Shop All Harnesses
3M Protecta
Full Body Harness, XL, Polyester
Mfr # 1161431
Zoro # G5499772
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Protecta(R)
- Harness D-Ring Material Steel
- Harness Buckle Material Steel
- Subpelvic Strap Yes
- Webbing Material Polyester
Product Information
- Brand 3M Protecta
- MFR # 1161431
- Zoro # G5499772
- UPC # 840779160167
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11.5W)
- PORTWEST Jackson Hi-Vis Executive Vest, L (US372)
- MSA SAFETY Full Body Harness, M, Nylon (10195110)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-99-0980)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161432)
- 3M PROTECTA Vest-Style Climbing Harness, M/L, Polyester (1161430)
- 3M PROTECTA FIRST; Vest-Style Harness, Blue (AB17550)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161307)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161402)
- 3M PROTECTA Full Body Harness, 3XL, Polyester (1161505)
- MSA SAFETY Full Body Harness, M, Nylon (10194945)
- 3M Protecta Fall Protection