Shop All Harnesses
3M Protecta
Full Body Harness, XL, Polyester
Mfr # 1161317
Zoro # G5527398
original price:
$161.99
5% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back D-Ring Yes
- Front D-Ring No
- Adjustable Yes
- Subpelvic Strap Yes
- Shoulder Strap Buckles None
Product Information
- Brand 3M Protecta
- MFR # 1161317
- Zoro # G5527398
- UPC # 840779159550
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Neoprene, S, 1 PR (723S-07)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-RC (669-C/48-NRVFO-RC)
- PETZL Sewn Webbing Sling, 47 1/4 in, Green (C40A 120)
- TOUGH GUY Cone Kit, 26 in H, 10 9/10 in W, Plastic, Cone, English, Spanish, 6VKT0 (6VKT0)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161316)
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161401)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161569)
- 3M PROTECTA Full Body Harness, S, Polyester (1161524)
- 3M PROTECTA Full Body Harness for Hot Work, XL, Kevlar(R)/Nomex(R) (1191380)
- GEMTOR Full Body Harness, Vest Style, Universal (VP102-2)
- 3M Protecta Harnesses