Shop All Harnesses
3M Protecta
Full Body Harness, S, Polyester
Mfr # 1161528
Zoro # G5529209
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Steel
- Back D-Ring Yes
- Subpelvic Strap Yes
- Front D-Ring No
- Leg Strap Buckles Quick-Connect
Product Information
- Brand 3M Protecta
- MFR # 1161528
- Zoro # G5529209
- UPC # 840779160877
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPPELINPRODUCTS ZeppelinProducts OSU-BOLPTCRC-TAN-36 Ohio State Concho Croc Tan Leather Belt; 36 Waist (OSU-BOLPTCRC-TAN-36)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GG622L)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210BL)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-M (56001-13-1-YEL-M)
- 3M PROTECTA Vest-Style Retrieval Harness, M/L, Polyester (1161529)
- 3M PROTECTA Vest-Style Climbing Harness, M/L, Polyester (1161430)
- 3M PROTECTA Full Body Harness for Hot Work, M/L, Kevlar(R)/Nomex(R) (1191379)
- 3M PROTECTA Positioning Harness, XL, Polyester (1161206)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161443)
- 3M PROTECTA Positioning Harness, 2XL, Polyester (1161219)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS281-2X)
- 3M Protecta Fall Protection