Shop All Harnesses
3M Protecta
Full Body Harness, S, Kevlar(R)
Mfr # 1161571
Zoro # G5374901
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Strap Buckles None
- Webbing Material Polyester
- Chest Strap Buckles Mating
- Standards ANSI Z359.11
- Harness Application Positioning
Product Information
- Brand 3M Protecta
- MFR # 1161571
- Zoro # G5374901
- UPC # 840779161720
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Sleeve with Thumb Slot, 18 In, 10 Guage (9318D10T)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (SMG-X91-009)
- MCR SAFETY 8 Mil Blue Vinyl Apron Sewn Edge 35, PK12 (O73S4)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, MD (62136)
- 3M PROTECTA Vest-Positioning Harness, XL, Polyester (1161561)
- 3M PROTECTA Vest-Style Positioning/Retrieval Harness, XL, Polyester (1161565)
- 3M PROTECTA Welders Full Body Harness, M/L, Kevlar(R) (1161572)
- 3M PROTECTA Full Body Harness, S, Polyester (1161556)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161301)
- 3M PROTECTA Comfort Construction Style Positioning Harness Size Medium/Large (1161205)
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- 3M Protecta Fall Protection