Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161525
Zoro # G5532042
original price:
$131.57
20% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Strap Buckles Quick-Connect
- Back D-Ring Yes
- Harness Buckle Material Steel
- Chest Strap Buckles Quick-Connect
- Series Protecta(R)
Product Information
- Brand 3M Protecta
- MFR # 1161525
- Zoro # G5532042
- UPC # 840779160815
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (2VLY4)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- TRU-SPEC BDU Coat, Navy, L, Regular (1586)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG413M)
- 3M PROTECTA Full Body Harness, S, Polyester (1161524)
- 3M PROTECTA Vest-Style Harness, XL, Polyester (1161526)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161527)
- 3M PROTECTA Vest-Style Harness, XL, Polyester (1161422)
- 3M PROTECTA Harness, 2XL, Polyester (1161303)
- 3M PROTECTA Vest-Style Harness, 3XL, Polyester (1161545)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111002)
- 3M Protecta Fall Protection