Shop All Harnesses
3M Protecta
Full Body Harness, 2XL, Polyester
Mfr # 1161569
Zoro # G5532121
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Yes
- Subpelvic Strap Yes
- Webbing Material Polyester
- Side D-Rings Yes
- Harness Application Positioning
Product Information
- Brand 3M Protecta
- MFR # 1161569
- Zoro # G5532121
- UPC # 840779161683
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- HILLMAN 2" Blk #1 Adhesive (839380)
- FOCO Neck Gaiter Phil Eagles (194751392740)
- PORTWEST Class 3 FR Mesh Vest, XL (UFR24)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- 3M PROTECTA Full Body Harness, S, Polyester (1161417)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161201)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161404)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161420)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17560)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, 2XL, Polyester (1161509)
- 3M Protecta Harnesses