Shop All Harnesses
3M Protecta
Full Body Harness, 2XL, Polyester
Mfr # 1161534
Zoro # G5512923
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Strap Buckles None
- Side D-Rings Yes
- Harness Buckle Material Steel
- Standards ANSI Z359.11
- Series Protecta(R)
Product Information
- Brand 3M Protecta
- MFR # 1161534
- Zoro # G5512923
- UPC # 840779161027
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Olive, Plain, PR (75120/15)
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, 2XL (5WYR0)
- BRADY Machine/Equipment Label, PK5, 86868 (86868)
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- 3M PROTECTA Full Body Harness, Universal, Polyester (1191385)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161307)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17550)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161406)
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161501)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113160)
- 3M Protecta Fall Protection