Shop All Harnesses
3M Protecta
Full Body Harness, 2XL, Polyester
Mfr # 1161432
Zoro # G5521691
original price:
$131.32
1% off
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chest Strap Buckles Mating
- Weight Capacity 420 lb
- Harness D-Ring Material Steel
- Subpelvic Strap Yes
- Webbing Material Polyester
Product Information
- Brand 3M Protecta
- MFR # 1161432
- Zoro # G5521691
- UPC # 840779160181
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LetraTag Label Maker Tape Cartridge, White (DYM91331)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Black (MNIT104-M)
- SIGNMISSION Parking for Bicycles and Motorcycles Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23448 (A-1218-23448)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- 3M PROTECTA Vest-Style Climbing Harness, M/L, Polyester (1161430)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161431)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17550)
- 3M PROTECTA Positioning Harness, S, Polyester (1161216)
- 3M PROTECTA Vest-Style Positioning/Retrieval Harness, XL, Polyester (1161565)
- 3M PROTECTA Full Body Harness, S, Polyester (1161220)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- 3M Protecta Harnesses