Shop All Harnesses
3M Protecta
Full Body Harness, 2XL, Polyester
Mfr # 1161307
Zoro # G5535061
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side D-Rings Yes
- Harness D-Ring Material Steel
- Webbing Material Polyester
- Tensile Strength 3600 lb.
- Series Protecta(R)
Product Information
- Brand 3M Protecta
- MFR # 1161307
- Zoro # G5535061
- UPC # 840779159338
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- BRADY Base Neutralizer, 2 lb., Shaker (SPC-BASE)
- CONDOR Tacky Floor Mat, 36 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN20)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSMG-X91-010)
- 3M PROTECTA Full Body Harness, S, Polyester (1161304)
- 3M PROTECTA Full Body Harness, M, Polyester (1161306)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161305)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161317)
- 3M PROTECTA Standard Vest-Style Harness, Small (1161541)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161511)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140187)
- 3M Protecta Fall Protection