Shop All Harnesses
3M Protecta
Comfort Construction Style Positioning Harness Size Medium/Large
Mfr # 1161205
Zoro # G908610896
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/4 in
- Harness D-Ring Material Polyester Web
Product Information
- Brand 3M Protecta
- MFR # 1161205
- Zoro # G908610896
- UPC # 840779158720
- Country of Origin Canada
- Category Harnesses
Dimensions
Width | 1-3/4 in |
Details
Harness Sizing | M/L |
Harness Color | Black |
Item | Vest |
Harness D-Ring Material | Polyester Web |
Description
Easy-link web adapter enables fast and easy attachment of personal self-retracting lifelines and keeps the D-ring available for lanyards, overhead SRLs or rescue devices. Moisture-wicking, breathable back padding with soft edging for added comfort. Foam hip pad with mesh provides extra comfort and breathability. Durable and sturdy belt for tool bag-carrying convenience. Impact indicators make it easy to inspect the harness for prior damaging impact loads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (410KAS12RED)
- GUARDIAN PURE SAFETY GROUP RED PATENTED HARD HAT (LNYHRDRD)
- SPILFYTER Mercury Spill Kit (520250)
- PANDUIT Gate Valve Lockout Device (PSL-V2A)
- 3M PROTECTA FIRST; Vest-Style Positioning Harness, Blue (AB17560)
- 3M PROTECTA Standard Vest-Style Harness, Small (1161541)
- 3M PROTECTA FIRST; Vest-Style Harness, Yellow (AB17530)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161553)
- 3M PROTECTA Full Body Harness, XL, Polyester (1191384)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161415)
- SINGING ROCK Technical Harness; Medium and Large (449382)
- 3M Protecta Harnesses