Shop All Lanyards and Lifelines
3M Protecta
Adjustable Shock Absorbing Lanyard, 310 lb. Weight Capacity, Red
Mfr # 1341101
Zoro # G0620901
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Standards ANSI A10.32, OSHA 1910.66, OSHA 1926.502
- Color Red
- Visual Load Indicator Yes
- Hardware Material Steel
Product Information
- Brand 3M Protecta
- MFR # 1341101
- Zoro # G0620901
- UPC # 840779011520
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Max. Working Length | 6 ft |
Harness Connection Gate Opening Size | 3/4 in |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (N85)
- FALLTECH Anchorage Connector, 4 ft. L, Polyester (7348)
- AMEREX Vehicle Mounting Bracket (AMEREX 817S)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 4XL (605-IND-N- 4XL)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340185)
- 3M PROTECTA Rebel Self Retracting, 3590501 (3590501)
- 3M PROTECTA Vertical Lifeline, 100 ft., 310 lb. Weight Capacity (AC230A1)
- 3M PROTECTA Self Retracting Lifeline, 11 ft, 310 lb Capacity, Steel Carabiner Anchor, Harness Steel Snap Hook (3100426)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340180)
- 3M PROTECTA Positioning Lanyard, 3 ft., Red (1385102)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- 3M Protecta Fall Protection