Shop All Abrasive Pads & Sponges
3M
Pro-Pad Sandng Sponge, PRPD-80, 2.88, PK54
Mfr # PRPD-80
Zoro # G5990229
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 80
- Grade Medium
- Series Pro-Pad
- Overall Thickness 1/2 in
Product Information
- Brand 3M
- MFR # PRPD-80
- Zoro # G5990229
- UPC # 00051115070587
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 7/8 in |
Overall Length | 4 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Medium |
Series | Pro-Pad |
Overall Thickness | 1/2 in |
Sponge Shape | Rectangle |
Number of Abrasive Sides | 4 |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium, Grit 80, Number of Abrasive Sides 4, Series Pro-Pad, Overall Length 4 in, Overall Thickness 1/2 in, Overall Width 2 7/8 in, Sponge Shape Rectangle, Package Quantity 54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 30" Floor Squeegee - Straight - Heavy Duty, Neoprene Blade (89475)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- NORTON ABRASIVES Sanding Sheet, 9x3-5/8 In, 150 G, AlO, PK6 (07660748295)
- NORTON ABRASIVES Mounted Contour Tool, 1/8In, 100 (66260395442)
- 3M 3M„¢ Scotch-Briteá´— General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads (7100112579)
- 3M Flexible Sanding Sponge Fine - 120 Grit (051115-06965)
- 3M Sanding Sponge, Fine/Medium, 3 3/4"L (908-ESF)
- 3M 3M„¢ Scotch-Brite„¢ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads (7000000715)
- 3M Sanding Sponge, 3 3/4"x2 5/8"x1", PK6 (908NA-3P-CC)
- 3M Finesse-it Roloc Sanding Pad TR 28738, 3/4 in, 20/pk (28738)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 100-Grit (20908-100)
- 3M Abrasive Pads & Sponges