Shop All Monitor Privacy & Antiglare Filters
3M
Privacy Filter 24In Unframed Widescreen 16:9 For Desktop Lcd Monitor
Mfr # PF240W9B
Zoro # G9723956
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 532 mm
- Color Black
- Height 299 mm
- Viewing Area Dimensions - Metric (width x height) 532 mm x 299 mm
- Surface Finish Matte to Glossy - Reversible
Product Information
- Brand 3M
- MFR # PF240W9B
- Zoro # G9723956
- UPC # 51128797181
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 532 mm |
Height | 299 mm |
Viewing Area Dimensions - Metric (width x height) | 532 mm x 299 mm |
Diagonal Display Size | 24 in |
Details
Color | Black |
Surface Finish | Matte to Glossy - Reversible |
Screen Attachment | Attachment Strips and Slide Mount Tabs |
Aspect Ratio | 16:9 |
Screen Format | Widescreen |
Diagonal | 610 mm |
Orientation | Landscape |
Filter Type | Frameless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Vision CP1290 Sealed Lead Acid - AGM - VRLA Battery (CP1290-Vision-12V-9Ah-SLA)
- LAVA LAVA HD-8008 Omni-directional HDTV Antenna (HD-8008)
- MITYVAC Mityvac MTY-822597 0.5 lbs Plastic Adapter (MTY-822597)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR ProSeries PSJ-2212 Booster (ML22-12GEL38)
- 3M Privacy Filter for 34 in Monitors 219 PF340W2B Black, Glossy, Matte, Black (MMMPF340W2B)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 23" Widescreen Monitor, 16:9 Aspect Ratio (7100259462)
- 3M COMPLY Magnetic Attach Privacy Filter for 24 Widescreen iMac, 169 Aspect Ratio (7100261894)
- 3M COMPLY Magnetic Attach, For Full Screen Monitor Filters (7100262756)
- 3M High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio (HC230W9B)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- 3M Monitor Privacy & Antiglare Filters