Shop All Spray Gun Cups
3M
Pressure Spray Gun Cup, 22 fl. oz.
Mfr # 26124
Zoro # G3763512
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Type Screw
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Includes Collar, Hard Cup, Hose, Shroud
Product Information
- Brand 3M
- MFR # 26124
- Zoro # G3763512
- UPC # 00051131261242
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Pressure Spray Gun Cup |
Lid Type | Screw |
Capacity | 22 fl oz |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Includes | Collar, Hard Cup, Hose, Shroud |
Description
Pressure Spray Gun Cup, Screw, 22 fl oz Capacity, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes Collar, Hard Cup, Hose, Shroud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILZ Original White Flat Oil-Based Primer 1 qt (10002)
- MODERN MASTERS ME702 6 oz. Burnt Orange Metallic Paint (ME702-06)
- SEYMOUR MIDWEST Safety Yellow, 20 oz 6 PK (620-1419)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle (144152220)
- 3M Pressure Spray Gun Cup, 13.5 fl. oz. (26121)
- 3M Spray Cup System Kit, 13.5 fl. oz. (26170)
- 3M Spray Cup System Kit, 13.5 fl oz Capacity (7100134646)
- 3M Spray Gun Cup, 22 fl. oz. Capacity, PK2 (26001)
- 3M Spray Cup System Kit, 13.5 fl. oz. (26171)
- 3M Spray Cup System Kit, 6.8 fl oz Capacity (26114)
- DEVILBISS Tgs-503 8Oz Polyethly Cup and Lid Assembly (DV120038)
- 3M Spray Gun Cups