Shop All Floor Machine Pads
3M
Preburnishing Pad, 16 In, Green/Amber, PK5
Mfr # 5000
Zoro # G4394512
product price: $39.69
/pk 5, $7.94/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 16 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand 3M
- MFR # 5000
- Zoro # G4394512
- UPC # 50048011180484
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 16 in |
Size | 16" |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 16 in |
Description
Preburnishing Pad, Color Green, Diameter 16 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 16 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing, Features For Daily Use, Excellent Leveling and Fast Dry Time, Ideal for Use on an Autoscrubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Kitchen CleanerDegreaserWipes, 12x9", 30ct (36397)
- ZEBRA SKIMMERS 64 oz. Liquid Hand Soap Jug (JUL7020)
- CLR Clean and Clear Stone (G-CGS-12)
- HERITAGE Trash Bag, 38X58, Black, 1.3Mil, Repro, PK100 (X7658PK)
- 3M Black Stripper Pad 7200, 21 in, PK5 (7200)
- 3M Burnishing Pad, 19 In, Peach, PK5 (3200)
- 3M Burnishing Pad, 19 In, Pink, PK5 (3600)
- 3M Burnishing Pad, 20 In, Sky Blue, PK5 (3050)
- 3M Stripping Pad, 18 In, Black, PK5 (7300)
- 3M High Productivity Pad 7300, 10 in, PK5 (7300)
- TOUGH GUY Scrubbing Pad, Green, Size 20" x 14", PK10 (402W25)
- 3M Floor Machine Pads