Shop All Double Sided Foam Tapes
3M
Polyurethane Protective Tape 8672 Trans,
Mfr # 8672
Zoro # G0377235
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 12 in
- Color Transparent
- Type Erosion Protection, Surface Protection
- Material Backing: Polyurethane; Adhesive: Acrylic
- Adhesive Acrylic
Product Information
- Brand 3M
- MFR # 8672
- Zoro # G0377235
- UPC # 00021200676710
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Details
Item | Protective Tape |
Color | Transparent |
Type | Erosion Protection, Surface Protection |
Material | Backing: Polyurethane; Adhesive: Acrylic |
Adhesive | Acrylic |
Description
3M Polyurethane Protective Tape 8672 is an 8 mil, leading edge erosion protection tape comprised of a tough polyurethane backing and an acrylic adhesive. It resists punctures, tearing and abrasion, and resists ultraviolet light. This tape is qualified to aerospace specifications. The tape is available in transparent and glossy black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond Advanced Exterior Hybrid Sealant - All Purpose Construction Adhesive, Metal, Wood, Glass, 9.8 oz, 12PK (KR806APS-12)
- WESTWARD Drywall Mesh Tape, 2 Inx500 ft, Neutral (13A757)
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- 3M Fast Tack 582 Screen Print Mist Adhesive, 80 Series, Silver, 19 oz, Aerosol Can (80)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462W)
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- 3M 3M 4056 Double Coated Foam Tape 0.5" x 5yd, Black (4056)
- 3M 3M 9088 Double Coated Tape 6" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK (4910)
- 3M Double Coated Tape, Paper, Natural, PK72 (410M)
- 3M Double Sided VHB Tape, Foam, Black, PK18 (5952)
- 3M Double Sided Foam Tapes