Shop All Adhesive Primers, Activators and Removers
3M
Polyurethane Adhesive Sealant, FastBond Spray Activator 1 Series, Gray, 20 oz, Sausage Pack
Mfr # 1
Zoro # G6870507
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Activator
- Base Type Polyurethane
- Color Gray
- Application Provides Immediate Bonding and Handling Strength Without Heat In Attaching Carpet, Bonding Wood Veneer To Particle Board, Rigid and Flexible Foam
- Container Size 20 oz
Product Information
- Brand 3M
- MFR # 1
- Zoro # G6870507
- UPC # 00021200893247
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 20 oz |
Size | 5 gal |
Description
Activator, Container Size 5 gal, Container Type Pail, Cured Color Clear, For Use on Adhesive Type Contact Adhesives, Foam Adhesives, Product Type Activator, Specific Gravity 1.12 to 1.16, Series FastBond Spray Activator 1, Base Type Water-Based, Contains Methylene Chloride None, Standards Greenguard Certified, LEED Compliant, Low VOC, VOC Content Weight 0 g/L, Viscosity 50 cps, Primary Applications Increases Bonding, Base Water, Dry Time 0 sec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Window & Door Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2811092)
- MUTUAL INDUSTRIES Mutual Industries, 60070700-0-0 Heat Stop, 6 INch Height, 9 Inch Width (60070700-0-0)
- GARDNER BENDER Liquid Electrical Tape, Liquid, White, 4 oz Bottle (LTW-400)
- SHOE GOO 2 Oz. Boots & Gloves Multi-Purpose Adhesive (110610)
- 3M Citrus Based Adhesive Remover, 18.5 oz, Aerosol Can (49048)
- 3M Epoxy Adhesive, 111 Series, Yellow, 1 gal, Tube, 4 PK (111)
- 3M Urethane Adhesive, 05907 Series, Clear, 12 oz, Dual-Cartridge (05907)
- 3M 3M 7000045720 Adhesive Remover 38081 - 5 Gallon (7000045720)
- 3M Quick Fix Adhesive Kit, 32 oz, Non-Aerosol Can, 6 PK (38984)
- 3M 24 Oz Adhesive Remover Citrus Base (021200-49048)
- LOCTITE Contact Cement, SF 8220 Series, Black, 1 pt, Can (233307)
- 3M Adhesive Primers, Activators and Removers