Shop All Caulks & Sealants
3M
Polyurethane Adhesive Sealant, 600mL, Black
Mfr # 560B-600mL
Zoro # G0145537
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sealant Base Polyurethane
- Standards ASTM C920, ASTM E 162, ASTM E 662 and SP 800-C
- For Use With Manual or Pneumatic Applicator
- Meets ASTM C920, ASTM E 162, ASTM E 662 and SP 800-C
Product Information
- Brand 3M
- MFR # 560B-600mL
- Zoro # G0145537
- Country of Origin Unknown
- Category Caulks & Sealants
Dimensions
Size | 600mL |
Container Size | 20 oz |
Details
Item | Adhesive Sealant |
Color | Black |
Sealant Base | Polyurethane |
Standards | ASTM C920, ASTM E 162, ASTM E 662 and SP 800-C |
For Use With | Manual or Pneumatic Applicator |
Meets | ASTM C920, ASTM E 162, ASTM E 662 and SP 800-C |
Begins to Harden | 60 min |
Sealant Color Family | Blacks |
Description
Adhesive Sealant, Color Black, Container Size 20 oz, Standards ASTM C920, ASTM E 162, ASTM E 662 and SP 800-C, Sealant Base Polyurethane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1181)
- DAP FRP Construction Adhesive, Multi-Purpose Ceramic Tile Series, Light Beige, 1 gal, Pail (25192)
- ROBERTS Floor Adhesive, 7350 Series, Off-White, 1 gal, Pail (7350-1)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Quart (13997)
- 3M Sealant, 600 mL, SausaPack, Black, Polyurethane Base (96273)
- 3M Sealant, 600 mL, SausaPack, Black, Polyurethane Base (540)
- 3M Sealant, 400 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- 3M Marine Sealant, 10 oz, Cartridge, Black, Polyurethane Base, 12 PK (06564)
- 3M Marine Sealant, 10 oz, Cartridge, Tan, Polyurethane Base, 12 PK (5200)
- 3M Construction Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base (525)
- GREAT STUFF Smart Dispenser Ivory Polyurethane Insulating Foam Sealant 12 oz (99108824)
- 3M Caulks & Sealants