Shop All Film Tape
3M
Polyester Tape, Blue, 4" x 4", PK100
Mfr # 8901
Zoro # G5358468
Sold in multiples of 6 for $376.74
$376.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 4"
- Tape Length 4"
- Tape Shape Square
- Tape Color Blue
Product Information
Dimensions
Tape Width | 4" |
Tape Length | 4" |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Polyester |
Tape Shape | Square |
Tape Color | Blue |
Tape Thickness | 2.4 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 26 lb./in. |
Tape Adhesive Strength | 29 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Used in Applications Requiring High Temperatures or Adhesion to Silicone Treated Surfaces Splicing of Silicone Treated Webs, Masking Parts for Powder Coat Painting, Holding Parts or Sealing Vacuum Bags During Processing |
Tape Elongation | 115% |
Description
Thin and conformable, 3M Polyester Tape 8901 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES RESEARCH LABORATORIES AMES BLUE MAX Liquid Rubber Caulk & Sealant - 10.1 oz Tube (BMX10TUBEBE)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- GE Advanced Silicone 2 Kitchen & Bath Sealant - Squeeze, Almond, 2.8oz (2816708)
- OATEY PVC CEMENT 4 OZ FUSION (321931)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (1205)
- 3M Film Tape, Extrd PTFE, Gray, 3/4 In x 36 Yd (5490)
- 3M Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd (1/2-36-5480)
- 3M Film Tape, Polyester, Blue, 1-1/2In x 10 Yd (8901)
- 3M Film Tape, Polyimide, Gold, 2 In. x 36 Yd. (5419)
- 3M Film Tape, Clear, 2 in. W, Acrylic, 72 yd. (850)
- ANTI-SEIZE TECHNOLOGY PTFE Valve Stem Packing, 7/32" X 15ft. (19218)
- 3M Film Tape