Shop All Film Tape
3M
Polyester Tape, Blue, 3.78" x 72 yd.
Mfr # 8901
Zoro # G5359098
product price: $207.99
/ea
Sold in multiples of 2 for $415.98
Free Shipping & Returns
$415.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Blue
- Tape Thickness 2.4 mil
Product Information
Dimensions
Tape Width | 3.78" |
Tape Length | 72 yd. |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Tape Thickness | 2.4 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 26 lb./in. |
Tape Adhesive Strength | 29 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Used in Applications Requiring High Temperatures or Adhesion to Silicone Treated Surfaces Splicing of Silicone Treated Webs, Masking Parts for Powder Coat Painting, Holding Parts or Sealing Vacuum Bags During Processing |
Tape Elongation | 115% |
Description
Thin and conformable, 3M Polyester Tape 8901 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 1.5" x 36 yd. (69)
- J-B WELD Gray Silicone Sealant3Oz (32327)
- NEWBORN Caulk Gun, Silver, Steel, 10 oz (960-GTR)
- 3M 3M 4929 VHB Tape 12" x 12", Black, 25 mil, 6PK (4929)
- 3M Polyester Tape, Blue, 6" x 72 yd. (8901)
- 3M Polyester Tape, Blue, 1.25" x 72 yd. (8901)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8901)
- 3M UV Protective Tape, BLUE, 6" x 200 ft. (PT2UV26B)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (5413)
- 3M Film Tape, Extruded PTFE, Gray, 1 In x 5 Yd (5491)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2187C-6" X 25')
- 3M Film Tape