Shop All Film Tape
3M
Polyester Film Tape, 7x1-1/4", PK10
Mfr # 3M 850B 7 X 1.25-10
Zoro # G5541168
Sold in multiples of 26 for $358.54
$358.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 1-1/4"
- Tape Shape Rectangle
- Tape Color Black
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 1-1/4" |
Details
Item | Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Rectangle |
Tape Color | Black |
Tape Thickness | 1.9 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | Steel: 30 oz./in.; Silver: 42 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833 |
Tape Application | Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge |
Tape Elongation | 120% |
Description
Polyester Film Tape,7x1-1/4 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Anaerobic Anaerobic Gasket Maker, 50 mL, Red, Temp Range -65 to 300 Degrees F (51813)
- 3M Contact Cement, Hi-Strength 90 Series, Natural, 1 gal, Can (90)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- METABO Replacement Backing Pad, Hard Medium Perforated, 5 Pad Diameter, Hook and Loop Attachment (631224000)
- 3M Film Tape, Polyester, Blue, 3/4 In x 10 Yd (8901)
- 3M Polyethylene Tape, 1-1/2"x5yd. (1.5-5-5421)
- 3M Film Tape, Black, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5480 0.563 X 36YD)
- 3M Metalized Film Tape, Silver, 1/4In x 5Yd (850)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 5 Yd (5498)
- TAPECASE Red 2 mil Splicing Tape, 0.75" x 72yd. (TC987)
- 3M Film Tape