Shop All Film Tape
3M
Polyester Film Tape, 3/4x8", PK25
Mfr # 3M 850R 0.75 X 8-25
Zoro # G5539725
Sold in multiples of 19 for $322.81
$322.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 8"
- Tape Shape Rectangle
- Tape Color Red
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 8" |
Details
Item | Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Rectangle |
Tape Color | Red |
Tape Thickness | 1.9 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | Steel: 30 oz./in.; Silver: 42 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833 |
Tape Application | Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge |
Tape Elongation | 120% |
Description
Polyester Film Tape,3/4x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Tape GPT-020F, PK11 (GPT-020F)
- FLEX PASTE Rubber Paste White 3Lb (PFSWHTR32)
- QUIKRETE 60LB Type S Mason Mix (1136-00)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ03)
- 3M Polyester Film Tape, 1/4"x72yd. (3M 850 0.25 X 72YD - SILVER)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5423)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- 3M UHMW Film Tape, Clear, 2In x 36Yd (2-36-5423)
- 3M Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd (5481)
- 3M Film Tape, Extruded PTFE, Gray, 3/4In x 5Yd (5490)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5481)
- 3M Film Tape