Shop All Film Tape
3M
Polyester Film Tape, 1x4", PK25
Mfr # 3M 850R 1 X 4-25
Zoro # G5539530
Sold in multiples of 24 for $357.36
$357.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 4"
- Tape Shape Rectangle
- Tape Color Red
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 4" |
Details
Item | Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Rectangle |
Tape Color | Red |
Tape Thickness | 1.9 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | Steel: 30 oz./in.; Silver: 42 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833 |
Tape Application | Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge |
Tape Elongation | 120% |
Description
Polyester Film Tape,1x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 3/4 x 36 yd, 12 mil, Tan (15D460)
- GORILLA GLUE Natural Wood Filler 6 oz (107072)
- LOCTITE Retaining Compound, 660 Series, Quick Metal, Silver, Paste, 6 mL Tube (209765)
- GORILLA GLUE Heavy Duty Mounting Tape, Black (GOR6055002)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 5 Yd (5498)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- 3M Film Tape, Polyurethane, Clear, 5 In x 5 Yd (8561)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (1205)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8902)
- 3M Polyester Tape, Blue, 3.78" x 72 yd. (8901)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT-1/2)
- 3M Film Tape