Shop All Cloth Tapes
3M
Polyester Fabric Tape, 4"x54-1/2yd.
Mfr # 3M CN3190 4 X 54.5YD
Zoro # G5536021
product price: $1,053.99
/ea
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper and Nickel Coated Ripstop Polyester
- Tensile Strength 40 lb./in.
- Duct Tape Width 4"
- Color Gray
- Duct Tape Adhesive Acrylic
Product Information
- Brand 3M
- MFR # 3M CN3190 4 X 54.5YD
- Zoro # G5536021
- UPC # 888519296639
- Country of Origin Korea, Republic of
- Category Cloth Tapes
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 54.5 yd. |
Details
Material | Copper and Nickel Coated Ripstop Polyester |
Tensile Strength | 40 lb./in. |
Item | Polyester Fabric Tape,4"x54-1/2yd. |
Color | Gray |
Duct Tape Adhesive | Acrylic |
Tape Color Family | Grey |
Duct Tape Thickness | 4.3 mil |
Duct Tape Primary Material | Coated Cloth |
Description
Polyester Fabric Tape,4 In.x54-1/2yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Auto Trans Rtv Sealnt 3Oz Each (81180-CAN)
- DAP Wood Filler Pail Natural Plastic Wood (00529)
- 3M 3M 4646 VHB Tape 0.625" circle, Dark Gray, 25 mil, 2000PK (4646)
- SIMPLEFIX Adhesive&Grout Albstr Qt (TAGAQT)
- 3M UHMW Tape, Brown, 4"x5yd. (4-5-5451)
- 3M Cloth Tape, 2 In x 5 yd, 8.2 mil, Brown (5453)
- 3M UHMW Tape, Light Brown, 4" x 5 yd. (5151)
- 3M Cloth Tape, 1/2 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Cloth Tape, 3 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Cloth Tape, 1/2 In x 5 yd, 5.6 mil, Brown (5451)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 12 mil, Tan (15C731)
- 3M Cloth Tapes