Shop All Confined Space Entry Equipment
3M
Pole Hoist System, Confined Space
Mfr # 8530252
Zoro # G401059581
product price: $3,741.99
/ea
Free Shipping & Returns
$3,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 450 lb
- Color Green
- For Use With Self-Retracting Lifeline, Winch
- Confined Space Component Horizontal Entry System
- Arm Length 7 ft
Product Information
- Brand 3M
- MFR # 8530252
- Zoro # G401059581
- UPC # 840779009176
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Arm Length | 7 ft |
Details
Weight Capacity | 450 lb |
Item | Pole Hoist System |
Color | Green |
For Use With | Self-Retracting Lifeline, Winch |
Confined Space Component | Horizontal Entry System |
Brand and Series | DBI-SALA(R) |
Entry Orientation | Horizontal, Vertical |
Includes Winch | No |
Series | Advanced |
Includes SRL | No |
Includes Winch/SRL Bracket | Yes |
Winch Weight Capacity | 450 lb |
Description
Pole Hoist System, Includes SRL No, Weight Capacity 450 lb, Includes Winch No, Color Green, Confined Space Component Horizontal Entry System, Entry Orientation Horizontal, Vertical, Arm Length 7 ft, For Use With Self-Retracting Lifeline, Winch, Winch Weight Capacity 450 lb, Mounting Type Quick Mount, Overall Height 4 ft, Series Advanced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK XL (405B-21XL)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-8-5)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M C70)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 11, PR (11-816)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- MSA SAFETY Lateral Entry Flange (IN-2242)
- 3M DBI-SALA Advanced Portable Fall Arrest Post (8516691)
- MSA SAFETY Confined Space Entry Kit, Workman, 50" (10163034)
- HONEYWELL MILLER Adjustable Upper Mast, 41 to 56in. (DH-21/)
- 3M Confined Space Entry Equipment