Shop All Hot Melt Adhesives
3M
Plastic Adhesive, clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK
Mfr # 3764
Zoro # G7551083
product price: $394.99
/pk 484, $0.82/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 5/8 in
- Length 2 in
- Materials Bonded Acrylic, Ceramic, Foam, Glass, Plastic
- Working Time 40 sec
Product Information
- Brand 3M
- MFR # 3764
- Zoro # G7551083
- UPC # 00021200825996
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 2 in |
Length - Glue Sticks | 2 in |
Size | 5/8 in x 2 in |
Container Size | 5 oz |
Description
Hot Melt Adhesive, Color Clear, Diameter 5/8 in, Length 2 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Smooth Sticks, Series 3764, Working Time 40 sec, Maximum Viscosity 6,000 cps, Minimum Viscosity 6,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Impact Resistant, Resilience for A Long-Lasting Bond, Thermoplastic, High Tack No, Low Odor No, Materials Bonded Acrylic, Ceramic, Foam, Glass, Plastic, Pressure Sensitive No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Label Tape, Orange, 1 in., PK3 (F13488-0100)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-880 5 Gallon Ultra Clear Premium Adhesive (17104124051)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54008)
- OATEY Hercules Megatape Gray 1/2 in. W X 260 in. L PTFE Tape (150501)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3738)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 484 PK (3747)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 35 sec Begins to Harden, 242 PK (3762)
- 3M Construction Adhesive, Beige, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3792)
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- 3M Adhesive, Light Amber, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3762)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X754)
- 3M Hot Melt Adhesives