Shop All Air Sanders, Buffers & Polishers
3M
Pistol Grip Buffer 28354, 3 in, 1/pk
Mfr # 28354
Zoro # G5143551
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Light Duty
- HP 0.45 HP
- Pad Size 3"
- Required Pressure 90 psi
- Free Speed 2,200 rpm
Product Information
- Brand 3M
- MFR # 28354
- Zoro # G5143551
- UPC # 00051141283548
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3" |
Overall Length | 9.8" |
Tool Length | 9 3/4 in |
Tool Width | 6 3/4 in |
Included Pad Sizes | 3 in |
Air Inlet Size | 1/4 in |
Maximum Disc Diameter | 3 in |
Orbit Size | 3 in |
Minimum Hose Size | 3/8 in |
Minimum Disc Diameter | 3 in |
Tool Height | 2 1/4 in |
Description
Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 3 in, Minimum Disc Diameter 3 in, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Orbit Size 3 in, Horsepower 0.45 hp, Duty Heavy, Grip Type Pistol, Speed Settings Variable, Maximum Motor Speed 2,200 RPM, Air Consumption 22 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size Not Applicable, Throttle Type Trigger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC59)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm -0.70 (8317)
- ADFORS 178x300 Drywall Tape (FDW8654-U)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XEH PALLET)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 3/8 in (7100264070)
- 3M Inline Sander 28339, 1 hp 5/8-11 External Shaft, 1/pk (28339)
- 3M Air Orbital Sander, 1.8lb, 0.28 hp, 3/8 in (7100264069)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.31 in (7100258651)
- 3M 5-Inch Self Generating Vacuum Random Orbital Sander 3/16 in. Orbit (20319)
- 3M Inline Sander 28338, 1 hp 5/8-11 External Shaft, 1/pk (28338)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56890)
- 3M Air Sanders, Buffers & Polishers