Shop All Pre-Measured Chemicals
3M
Peroxide Cleaner, 0.5 gal. Jug
Mfr # 34A
Zoro # G0089717
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:100
- Chemicals For Use On Surface Clean Carpet and Nonporous Surfaces such Floors, Walls, Tables, Chairs, Countertops, Bathroom Fixtures, Sinks, Bed Frames, Doors, Shelves, Tile and Grout
- Container Size 0.5 gal
- Chemical No. 34A
Product Information
- Brand 3M
- MFR # 34A
- Zoro # G0089717
- UPC # 50051125857920
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Container Size | 0.5 gal |
Cleaner Container Size | 0.5 gal |
Size | 0.5 gal. |
Description
Peroxide Cleaner, Label Number 34A, Label Color Coding Red, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 6, pH Value Neutral, Primary Chemical Hydrogen Peroxide, Recommended Dilution 1:100, Concentrated, EPA Registered Yes, Properties Nonflammable, VOC Content 0 Percent, Fragrance Unscented, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE AIR FRESHENER CLN LIN 8.3OZ (40658)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee (71255)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 1" Dia, Red/Yellow, Fiberglass (FGH14600RD00)
- SLOAN 1000 ml Foam Hand Soap Cartridge, 6 PK (SJS1751-3)
- 3M Cleaner, 2L Bottle (16L)
- 3M Neutral Cleaner, 1.9L Jug (3A)
- 3M Industrial Degreaser, 2L Bottle (26L)
- 3M HB Quat Disinfecting Cleaner, 2L Bottle (25H)
- 3M Bathroom Cleaner, 2L Bottle (52L)
- 3M Bathroom Cleaner, 2L Bottle (4L)
- 3M Neutral Disinfectant Cleaner Concentrate, 64 oz. Jug (23A)
- 3M Pre-Measured Chemicals & Dispensers