Shop All Headsets
3M Peltor
WS LiteCom Pro III Headset, Brig, PK5
Mfr # MT73H7P3E4D10NA GB
Zoro # G2826543
product price: $5,954.99
/pk 5, $1,191.00/ea
Free Shipping & Returns
$5,954.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI S3.19-1974, FCC
- Features Bluetooth, Built in 2-Way Radio, Communication via External 2-Way Radio, External Audio Input, Level Dependent Function for Ambient Listening
- Color Bright Yellow
- Type Protective Communication
- Auxiliary Port 4-pin XLR
Product Information
Details
Item | WS LiteCom Pro III Headset, Brig,PK5 |
Standards | ANSI S3.19-1974, FCC |
Features | Bluetooth, Built in 2-Way Radio, Communication via External 2-Way Radio, External Audio Input, Level Dependent Function for Ambient Listening |
Color | Bright Yellow |
Type | Protective Communication |
Auxiliary Port | 4-pin XLR |
CSA Class | Class A |
Series | Lite-Com, WS Series |
Battery Life | Approx. 11 Hours |
Hearing Protection Style | Hard Hat Attached |
Connection Type | Wireless |
Program Capability | Pre-programmed |
Battery Type | Lithium-Ion |
Microphone Class/Type | Dynamic |
Attenuation Rating | 25 dB |
Suspension Method | Hard Hat Mount |
Communication Type | Bluetooth, Environmental Listening, External Audio Input, Two-way Radio |
Description
WS LiteCom Pro III Headset, Brig,PK5, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH 165CCA GEL Battery Replaces Honda VT500FT Ascot 1983-1984 (YB12A-AGEL90)
- ILC Replacement for Aemc 5070 (5070 AEMC)
- ADD-ON Addon 3.3Ft Usb 3.0 (A) Male To Usb 3.0 (A) Female Black Extension (USB3EXTAA1M)
- METAL DEFENDER Metal Detector, Walk-Through, Gray, 10 Hz (MD-1)
- 3M PELTOR WS LiteCom Plus Headset MT73H7A4 (MT73H7A4610WS6NA)
- 3M PELTOR WS LiteCom PRO III Headset, Headband, MT (MT73H7A4D10NA GB)
- 3M PELTOR WS LiteCom Pro III Headset, Brig, PK5 (MT73H7B4D10NA GB)
- ROADKING Premium Convertible Bluetooth Headset (RKING4000)
- DELTON M201D Wireless Computer Headset Stereo Bluetooth Headphones Over the Ear Comfort Cups w/ Microphone (DBHM201D)
- DELTON 32Y Dual Microphone USB Headset, Noise Canceling Stereo Headphone w/ USB-A and Type-C (DWH32Y)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- 3M Peltor Headsets