Shop All Safety Glasses
3M Peltor
Series 1000, Safety Glasses Pink, PK20, Gray I/O Anti-scratch & Anti-fog
Mfr # S1407SGAF
Zoro # G6068740
product price: $242.99
/pk 20, $12.15/ea
Free Shipping & Returns
$242.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray I/O
- Frame Color Pink/Black
- Lens Coating Anti-scratch & Anti-fog
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand 3M Peltor
- MFR # S1407SGAF
- Zoro # G6068740
- UPC # 051131274457
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Series 1000,Safety Glasses Pink,PK20 |
Lens Color | Gray I/O |
Frame Color | Pink/Black |
Lens Coating | Anti-scratch & Anti-fog |
Lens Material | Polycarbonate |
Frame Material | Plastic |
UV Protection | 0.999 |
Standards | ANSI Z87.1-2015 |
Features | Padded temples for added comfort, Soft adjustable nose bridge; Splash Protection |
Used For | Assembly, Cleaning, Demolition, Drilling, Facility Maintenance, Grinding, Machining, Masonary, Remediation, Sanding, Sawing |
Arm Color | Black/Pink |
Frame Type | Frameless |
Arm Tip Type | Standard |
Description
Series 1000,Safety Glasses Pink,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK3 (118949)
- KASCO Kasco K80S T9 12V Pesticide Helmet (0313063)
- MOLDEX Particulate Respirator, N95, M/L, PK10 (4800)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Purple (82750)
- 3M PELTOR Protective Eyewear SF301AF, Cle, PK20 (SF301AF)
- 3M PELTOR Series 1000, Safety Glasses, Pin, PK20, Clear Anti-scratch & Anti-fog (S1401SGAF)
- 3M PELTOR Series 2000, S2024AS-RED, Gray/Re, PK20 (S2024AS-RED)
- 3M PELTOR Safety Glasses SF302AF, Gray Le, PK20 (SF302AF)
- 3M PELTOR Series 2000, Gray/Blue-Green Tem, PK20 (S2002SGAF-BGR)
- 3M Safety Glasses, SecureFit Series, Scotchgard Anti-Fog, Indoor/Outdoor, Black/Blue Frame, Clear Lens (1334247)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14G-AF)
- 3M Peltor Safety Glasses