Headband Ear Muffs, 30
Mfr # 10093045081018
Zoro # G407465744
Key Features
- Dielectric No
- Material ABS
- ANSI Classification ANSI S.3.19-1974
- Includes HY10 Hygiene kit
- Series Optime
Product Information
Details
Noise Reduction Rating NRR | 30 |
Item | Ear Muffs |
Dielectric | No |
Material | ABS |
Color | Black, Red |
ANSI Classification | ANSI S.3.19-1974 |
Includes | HY10 Hygiene kit |
Series | Optime |
Standards | CSA Class AL |
Ear Muff Style | Headband |
Description
3M Peltor Optime 105 H10A Ear Muffs are designed to offer the highest level of protection for jobs with high noise environments The overthehead muff features doubleshell earcup designs two cups connected via a foam inner layer to reduce structural resonances to provide maximum noise reduction throughout the full range of low and high frequencies The liquid foam filled ear muffs H10A also feature padded wide headbands with fourpoint steel suspension bands to cushion the head and distribute pressure for extra comfort The ear muffs are recommended for noise levels up to 105 dBA TWA
- •Liquid and foam filled cusions
- •NRR 30dB
- •Over-the-head style
- •Padded wide headband with 4-point steel suspension band
- •Earcup pivot points for optimum comfort and efficiency The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Bandana, Blue, One Size (6705CT)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-40 KA Blue)
- MCR SAFETY Select Cowhide Brown Split Back, S, PK12 (3204S)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Black (50003-25)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 24 dB, M-100, M-300, Orange (37333)
- 3M PELTOR Peltor Optime 98 Over-the-Head Ear Muffs, Stainless Steel Headband, NRR 25 dB, Yellow (08091)
- 3M PELTOR ‚Ñ¢ Optime‚Ñ¢ 105 Earmuffs, Over-The-Head, H10 AHV (H10AHV)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 25 dB, Peltor X3, Black (X3P5E)
- 3M PELTOR Over-the-Head Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6A/V)
- 3M PELTOR Cap Mounted Ear Muffs, 21 (10093045937285)
- INTERSTATE SAFETY Cap Mounted / Hard Hat Attachable Earmuff - 29 dB NRR - ANSI S 3.19 (40406)
- 3M Peltor Hearing Protection