3M Peltor

Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange


product price: $25.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Series Peltor X1
  • Noise Reduction Rating 21 dB
  • Ear Muff Style Hard Hat Mounted
  • Dielectric No
See all product information

Product Information

  • Brand 3M Peltor
  • MFR # X1P5E
  • Zoro # G6211129
  • UPC #
    10078371671003
  • Country of Origin Poland
  • Category Earmuffs

Details

Item Ear Muffs
Color Orange
Series Peltor X1
Noise Reduction Rating 21 dB
Ear Muff Style Hard Hat Mounted
Dielectric No
Protection Type Passive
Standards CSA Class B, EN 397:2012
Features High Performance Arms, Balance Durability, Flexibility
For Use With Hard Hats
Material Foam Plastic Metal
Weight 0.2 lb
Cup Color Black/Green
Electrically Insulated Yes
Compatible Manufacturer Model Number H700

Description

Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 21 dB, Dielectric Yes, Compatible Manufacturer Model Number H700, For Use With H-700, Cup Color Black, Series X, Standards CSA Class B, EN 397:2012, Replacement Pad Grainger Part Number 21DE24, Features Arms Maintain Proper Shape when Clicking In/Out, Weight 0.2 lb, Electrically Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.