Shop All Pavement Markings
3M
Pavement Marking Tape, 30" L x 6" W
Mfr # 270ES-6x30yd
Zoro # G7343835
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 30 yd
- Width 6"
- Thickness 1/16"
Product Information
- Brand 3M
- MFR # 270ES-6x30yd
- Zoro # G7343835
- UPC # 051141294520
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 yd |
Width | 6" |
Height | 1/16 in |
Length (Straight Wireway) | 90 ft |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Primary Material | Retroreflective Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Backing Material | Polymer |
Grade | General Purpose |
Product Type | Pavement Marking Tape |
Series | 270ES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 6 in, Length 30 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (9669XL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, XL (FRS160-KHI XLG REG)
- ZORO SELECT Magnetic Roll Stock Holder, 2 In. Width (MX-260)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- 3M Pavement Markings