Shop All Pavement Markings
3M
Pavement Marking Tape, 30" L x 4" W
Mfr # 271ES-4x30yd
Zoro # G7343826
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective Yellow
- Length 30 yd
- Width 4"
- Thickness 1/16"
Product Information
- Brand 3M
- MFR # 271ES-4x30yd
- Zoro # G7343826
- UPC # 051141294599
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 yd |
Width | 4" |
Height | 1/16 in |
Length (Straight Wireway) | 90 ft |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective Yellow |
Thickness | 1/16" |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Primary Material | Retroreflective Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Product Type | Pavement Marking Tape |
Grade | General Purpose |
Backing Material | Polymer |
Series | 271ES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color Yellow, Primary Material Retroreflective Polymer, Width 4 in, Length 30 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Bump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W8-1-24DA (W8-1-24DA)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1.5-4-10)
- LYLE Aluminum Sulfuric Acid Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0004-NA_14X10)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- 3M Pavement Markings