Shop All Pavement Markings
3M
Pavement Marking Tape, 30" L x 4" W
Mfr # 270ES-4x30yd
Zoro # G7343850
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 yd
- Installation Method Pressure Sensitive Adhesive
- Material Retroreflective Polymer
- Color Reflective White
- Width 4"
Product Information
- Brand 3M
- MFR # 270ES-4x30yd
- Zoro # G7343850
- UPC # 051141294513
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 yd |
Width | 4" |
Height | 1/16 in |
Length (Straight Wireway) | 90 ft |
Dimensions (L x W) | 30 yd x 4 in |
Dimensions (W x L) | 4 in x 30 yd |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Material | Retroreflective Polymer |
Color | Reflective White |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Backing Material | Polymer |
Product Type | Pavement Marking Tape |
Brand & Series | 3M Pavement Marking Tape 270ES |
Maximum Tape Performance Temperature | 40 Degrees F |
Grade | General Purpose |
Primary Material | Retroreflective Polymer |
Series | 270ES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 4 in, Length 30 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Emergency Plant Shutdown Sign, Portrait (OS-NS-P-1218-V-11880)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, 5X-Large (7040-CD 5XL)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44304)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 6 ft Black Rubber Runners (03-167-FR-P)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Raised Pavmnt Mrker 290 PSA-290-2W, PK100 (PSA-290-2W)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft (PT-3-4YL)
- 3M Traffic Safety