Shop All Pavement Markings
3M
Pavement Marking Tape, 30" L x 16" W
Mfr # 270ES-16x30yd
Zoro # G7344018
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 yd
- Color Reflective White
- Material Retroreflective Polymer
- Height 1/16 in
- Installation Method Pressure Sensitive Adhesive
Product Information
- Brand 3M
- MFR # 270ES-16x30yd
- Zoro # G7344018
- UPC # 051141294483
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 yd |
Height | 1/16 in |
Width | 16" |
Length (Straight Wireway) | 90 ft |
Details
Item | Pavement Marking Tape |
Color | Reflective White |
Material | Retroreflective Polymer |
Installation Method | Pressure Sensitive Adhesive |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Maximum Tape Performance Temperature | 40 Degrees F |
Backing Material | Polymer |
Primary Material | Retroreflective Polymer |
Product Type | Pavement Marking Tape |
Grade | General Purpose |
Series | 270ES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 16 in, Length 30 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- ANSELL HaloKote DSK, Latex Exam Gloves, 12 mil Palm, Latex, Powder-Free, L, 50 PK, Green (DSK)
- FALLTECH Fall Protection Harness, M, Polyester (8124BQCM)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9018-02)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- 3M Pavement Markings