Shop All Pavement Markings
3M
Pavement Marking Tape, 30" L x 12" W
Mfr # 271ES-12x30yd
Zoro # G7344130
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 yd
- Color Reflective Yellow
- Material Retroreflective Polymer
- Width 12"
- Standards DOT, USDOT, FHWA, CALTRANS, NHTSA
Product Information
- Brand 3M
- MFR # 271ES-12x30yd
- Zoro # G7344130
- UPC # 051141294575
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 yd |
Width | 12" |
Height | 1/16 in |
Length (Straight Wireway) | 90 ft |
Dimensions (L x W) | 30 yd x 12 in |
Dimensions (W x L) | 12 in x 30 yd |
Details
Item | Pavement Marking Tape |
Color | Reflective Yellow |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Installation Method | Pressure Sensitive Adhesive |
Thickness | 1/16" |
Pattern | Raised Diamond |
Grade | General Purpose |
Backing Material | Polymer |
Primary Material | Retroreflective Polymer |
Product Type | Pavement Marking Tape |
Brand & Series | 3M Pavement Marking Tape 271ES |
Maximum Tape Performance Temperature | 40 Degrees F |
Series | 271ES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color Yellow, Primary Material Retroreflective Polymer, Width 12 in, Length 30 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (7150240)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40301-00000-10)
- UTILITY PRO Birds Eye Pique S/S T Shirt, XL (UHV302-XL)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 3XL, PR (3401XXXL)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- TAPCO Pavement Marker, White, 1 Way, 4 In., PK100 (102236BXK)
- 3M Pavement Markings