Shop All Pavement Markings
3M
Pavement Marking Tape, 30" L x 12" W
Mfr # 270ES-12x30yd
Zoro # G7344036
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 yd
- Color Reflective White
- Material Retroreflective Polymer
- Installation Method Pressure Sensitive Adhesive
- Width 12"
Product Information
- Brand 3M
- MFR # 270ES-12x30yd
- Zoro # G7344036
- UPC # 051141294476
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 yd |
Width | 12" |
Height | 1/16 in |
Length (Straight Wireway) | 90 ft |
Dimensions (L x W) | 30 yd x 12 in |
Dimensions (W x L) | 12 in x 30 yd |
Details
Item | Pavement Marking Tape |
Color | Reflective White |
Material | Retroreflective Polymer |
Installation Method | Pressure Sensitive Adhesive |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Maximum Tape Performance Temperature | 40 Degrees F |
Backing Material | Polymer |
Grade | General Purpose |
Primary Material | Retroreflective Polymer |
Brand & Series | 3M Pavement Marking Tape 270ES |
Product Type | Pavement Marking Tape |
Sub-Brand | STAMARK |
Series | 270ES |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 12 in, Length 30 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Medium (Size 8), 100 Pack (2XMA7)
- NMC Watch Your Step Walk On Floor Sign (WFS1)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (48-73-7942)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Yellow (MEXT916GF)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- TAPCO Pavement Marker, White, 2 Way, 4 In., PK100 (102239BXK)
- 3M Pavement Markings