Shop All Pavement Markings
3M
Pavement Marking Tape, 120" L x 4" W
Mfr # 710-4x120yd
Zoro # G7344219
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 360 ft
- Thickness 1/16"
- Height 1/16 in
Product Information
- Brand 3M
- MFR # 710-4x120yd
- Zoro # G7344219
- UPC # 00051141299181
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 360 ft |
Width | 4" |
Height | 1/16 in |
Dimensions (L x W) | 120 yd x 4 in |
Details
Item | Wet Reflective Removable Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Material | Retroreflective Polymer |
Pattern | Structured |
Backing Material | Polymer |
Product Type | Pavement Marking Tape |
Maximum Tape Performance Temperature | 60 Degrees F |
Brand & Series | STAMARK Pavement Marking Tape |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 4 in, Length 120 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 60 Degrees F, Standards ASTM D4061, ASTM E2176, ASTM E2177, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Glasses Gray FogFree (48-73-2107)
- MCR SAFETY Economy Series DuPont Kevlar Fiber Sleeves, One Size Fits All, Yellow, Pair (9378TE)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (39-122)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (300BM-08)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- 3M Traffic Safety