Shop All Pavement Markings
3M
Pavement Marking Tape, 100" L x 6" W
Mfr # 381IES-6x100yd
Zoro # G7343878
product price: $3,169.99
/ea
Free Shipping & Returns
$3,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective Yellow
- Length 100 yd
- Width 6"
- Thickness 1/16"
Product Information
- Brand 3M
- MFR # 381IES-6x100yd
- Zoro # G7343878
- UPC # 051135303573
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 100 yd |
Width | 6" |
Height | 1/16 in |
Length (Straight Wireway) | 300 ft |
Dimensions (W x L) | 6 in x 100 yd |
Dimensions (L x W) | 100 yd x 6 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective Yellow |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Material | Retroreflective Polymer |
Pattern | Raised Diamond |
Maximum Tape Performance Temperature | 40 Degrees F |
Backing Material | Polymer |
Grade | Improved Nighttime Visibility |
Product Type | Pavement Marking Tape |
Primary Material | Retroreflective Polymer |
Brand & Series | 3M Pavement Marking Tape 381IES |
Series | 381IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color Yellow, Primary Material Retroreflective Polymer, Width 6 in, Length 100 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, 18" Width, Nitrous Oxide, Landscape (OS-DS-D-1218-L-1937)
- REEBOK Work Shoes, 9-1/2, W, Black, Steel, Mens, PR (RB4093)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- TEMPSHIELD CRYO-GLOVES(R) WRIST MED, PR (WRM)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- VESTIL Yellow Surface Flexible Stakes, 48 x 3.25 (VGLT-16-4F-Y)
- 3M Traffic Safety