Shop All Pavement Markings
3M
Pavement Marker, White, 4" L, PK100
Mfr # RPM-PSA-290-2W
Zoro # G7344410
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Length 4 in
- Material Polycarbonate Body
- Color Reflective White
- Direction Two Way
Product Information
- Brand 3M
- MFR # RPM-PSA-290-2W
- Zoro # G7344410
- UPC # 051138683689
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 in |
Overall Length | 4 in |
Width | 3 3/4 in |
Overall Width | 3 1/2 in |
Height | 5/8 in |
Overall Height | 5/8 in |
Length (Straight Wireway) | 4 in |
Dimensions (L x W x H) | 4 in x 3 1/2 in x 5/8 in |
Description
Pavement Marker, Product Type Raised Pavement Marker, Body Color White, Overall Height 5/8 in, Overall Length 4 in, Overall Width 3 1/2 in, Reflective Direction Two-Way, Installation Type Permanent, Installation Surface Asphalt, Concrete, Reflective Grade Diamond Grade, Includes Installation Hardware Yes, Installation Method Pressure Sensitive Adhesive, Standards ASTM D2444, ASTM D4280, ASTM E809, EN1463, Lens Color White, Snowplow-Safe Yes, Body Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- TOUGH DUCK Woodsman Duck Vest Black, L (WV081)
- BRADY Numbers and Letters Labels, PK 10 (5080P-4)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (30KBR)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- 3M Traffic Safety