Shop All Pavement Markings
3M
Pavement Marker, White, 3-3/4" W, PK100
Mfr # RPM-PSA-290-W
Zoro # G7344316
product price: $518.99
/pk 100, $5.19/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Length 4 in
- Direction One Way
- Color Reflective White
- Material Polycarbonate Body
Product Information
- Brand 3M
- MFR # RPM-PSA-290-W
- Zoro # G7344316
- UPC # 051138683719
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 in |
Overall Length | 4 in |
Width | 3 3/4 in |
Overall Width | 3 1/2 in |
Height | 5/8 in |
Overall Height | 5/8 in |
Length (Straight Wireway) | 4 in |
Dimensions (L x W x H) | 4 in x 3 1/2 in x 5/8 in |
Description
Pavement Marker, Product Type Raised Pavement Marker, Body Color White, Overall Height 5/8 in, Overall Length 4 in, Overall Width 3 1/2 in, Reflective Direction One-Way, Installation Type Permanent, Installation Surface Asphalt, Concrete, Reflective Grade Diamond Grade, Includes Installation Hardware Yes, Installation Method Pressure Sensitive Adhesive, Standards ASTM D2444, ASTM D4280, ASTM E809, EN1463, Lens Color White, Snowplow-Safe Yes, Body Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD15B/7S)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-MA-50-BX)
- 5.11 Men's Taclite Pant, Coyote, 48, Long (74273)
- WALKERS GAME EAR WalkerFTs Razor Quad Camo Muff (GWP-RSEQM-CMO)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- 3M Traffic Safety