Shop All Wall Repair Patching
3M
Patch Plus Primer, 88.7 ml, Tube
Mfr # SHR-3-AIO
Zoro # G000536100
original price:
$10.65
4% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
Product Information
- Brand 3M
- MFR # SHR-3-AIO
- Zoro # G000536100
- UPC # 51141401188
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 88.7 ml |
Details
Item | Patch Plus Primer |
Container Type | Tube |
Description
3M Ready to Use White Patch 88.7 ml
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Splicing Tape, 30 mil, 1" x 30 ft., Black (23-1"X30')
- INTERTAPE 1.88" x 60 Yds Green Jobsite General Purpose Duct Tape Colored (20CGR2)
- OATEY Pipe Jnt Cmpnd Grtwht1Oz (31229)
- ROMAN DECORATING Roman Professional 1G Clear 234 Hd Premium Grade Wallpaper Adhesive Old Dynamite 7234-3-20 (036101)
- 3M Patch Plus Primer, 8 oz, Tub, White (SHR-8-BB)
- 3M Patch Plus Primer, 8 oz, Tub (PPP-8-BB)
- 3M Fibrgls Repr Kt 1 Qt (422)
- 3M Sealant, 144 PK (67033)
- 3M Marine Premium Filler, 1 qt, Can (46005)
- 3M Quick Grip Filler, 1 gal, Can, Tan (33181)
- SUPER SEAL Patch, 1 gal, Black (52701)
- 3M Wall Repair Patching