Shop All Sandpaper Sheets
3M
Paper Sheet 426U, 9inx11 in 180 A-weight
Mfr # 7000119260
Zoro # G6140239
original price:
$899.13
Free Shipping & Returns
$897.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Grade 150 Micron
- Abrasive Material Silicon Carbide
- Abrasive Type Open Coat
Product Information
- Brand 3M
- MFR # 7000119260
- Zoro # G6140239
- UPC # 00051141278476
- Country of Origin Canada
- Category Sandpaper Sheets
Details
Item | Paper Sheet 426U,9"x11",180 A-Wt,PK1000 |
Grit | 180 |
Grade | 150 Micron |
Abrasive Material | Silicon Carbide |
Abrasive Type | Open Coat |
Description
Paper Sheet 426U,9 In.x11 In.,180 A-Wt,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 12x1/8 in., Arbor Hole Size: 1" (08717)
- PFERD A12 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31071)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 7" x 1/4" x 7/8 (08W700)
- PFERD A1 Vitrified Mounted Point 1/4" Shank - Silicon Carbide 30 Grit CAST EDGE (31002)
- 3M Sanding Sheet, 11x9 In, 1200 G, SC, PK250 (02033)
- 3M Hookit Blue ShtRollMultiH 36189 120g, PK4 (36189)
- 3M Sanding Sheet, 11x9 In, 60 G, AlO, PK500 (02116)
- 3M Refill Roll, 45 ft. L, Very Fine, 180 Grit (60440227084)
- 3M Abrasive Sheet, 5-1/2" x 9,2000 Grit (60455067847)
- 3M Sanding Sheet, 11x9 In, 220 G, SC, PK250 (99422NA)
- GATOR GRIT Gator 11 in. L X 9 in. W 180 Grit Aluminum Oxide Sanding Sheet (3273)
- 3M Sandpaper Sheets