Shop All Abrasive Rolls
3M
Paper Disc Roll, 80 Grit, 5 in. Dia
Mfr # 7000119234
Zoro # G4581836
product price: $59.85
/ea
Sold in multiples of 2 for $119.70
Item requires special delivery charges. A $2.50 per item surcharge will be applied.
$119.70
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Silicon Carbide
- Backing Material Paper
- Grade Coarse
- Series 426U
Product Information
- Brand 3M
- MFR # 7000119234
- Zoro # G4581836
- UPC # 00051141277752
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Grit | 80 |
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Grade | Coarse |
Series | 426U |
Abrasive Type | Coated |
Backing Weight | A |
Vacuum Hole Design | Non-Vacuum |
Disc Backing Material | Paper |
Abrasive Grit | 80 / P80 |
Item | PSA Sanding Disc Roll |
Color | Gray |
Abrasive Grade | Medium |
Product Type | PSA Disc Roll |
Resistance Properties | Clog |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 80, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69455)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727102)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 13 in. dia. (921301202)
- NOBLES/TENNANT PAD - 12 in. - BLACK STRIPPING PAD - CONVENTIONAL, 5 per Case (1063334)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 80 (7100086101)
- 3M Cartridge Roll 341D, 1inx2inx3/16 in 60 X-weight, 100/pk (7010363836)
- 3M 3M Utility Cloth Roll, 2 W x 50 Yd, Aluminum Oxide, P120 Grit (7000118541)
- 3M Utility Cloth Roll, 211K, 1"X50 Yd., 200 Grit (MMM5005)
- 3M Paper Disc Roll, 5in.dia., P180, PK4 (7000119545)
- 3M Cartridge Roll (7100080025)
- NORTON ABRASIVES Utility Cloth Roll, 24 ft. L, Medium, Brown (69957305953)
- 3M Abrasive Rolls