Shop All Abrasive Rolls
3M
Paper Disc Roll, 5in.dia., P100, PK4
Mfr # 7000119542
Zoro # G5979425
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P100
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Medium
- Series 236U
Product Information
- Brand 3M
- MFR # 7000119542
- Zoro # G5979425
- UPC # 00051141555515
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Grit | P100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Medium |
Series | 236U |
Abrasive Type | Coated |
Backing Weight | C |
Vacuum Hole Design | 5 Holes |
Abrasive Grade | Medium |
Disc Backing Material | Paper |
Color | Yellow, Gold |
Discs per Roll | 100 |
Item | Disc Roll |
Rolls/Case | 4 |
Abrasive Grit | 100 / P100 |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Resistance Properties | Clog, Load |
Number of Vacuum Holes | 5 |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P100, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes 5, Color Gold, Grade Medium, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136195)
- WALTER SURFACE TECHNOLOGIES Double-row Cup Brush Knot 5" X 5/8"-11 (13G574)
- BIG HORN 2 inch x 2 inch x 12 inch Abrasive Belt Cleaner (19547)
- FLEX-HONE TOOL BC10M800 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC10M800)
- 3M Cartridge Roll (7100080027)
- 3M Utility Cloth Roll 314D, 1-1/2"x50 Yd. (314D)
- 3M Hookit Gold Disc, 01010, 3", P800gr, PK200 (01010)
- 3M Utility Cloth Roll, 211K, 1"X50 Yd., 200 Grit (MMM5005)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 220 Grit 95 in. Roll (212 220A)
- 3M Abrasive Utility Roll, Grit P220, Maroon (7000118538)
- DRILL AMERICA 1-1/2" 60 Grit Aluminum Oxide Handy Roll (DEW11260)
- 3M Abrasive Rolls