Shop All Abrasive Rolls
3M
Paper Disc Roll, 5 in. Dia, A Backing
Mfr # 7000119236
Zoro # G4581827
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Silicon Carbide
- Backing Material Paper
- Grade Fine
- Series 426U
Product Information
- Brand 3M
- MFR # 7000119236
- Zoro # G4581827
- UPC # 00051141277776
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Grit | 120 |
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Grade | Fine |
Series | 426U |
Abrasive Type | Coated |
Backing Weight | A |
Vacuum Hole Design | Non-Vacuum |
Color | Gray |
Abrasive Grit | 120 / P120 |
Disc Backing Material | Paper |
Item | Disc Roll |
Abrasive Grade | Medium |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Clog |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/2" x 1" x 1/4" Shank - SM-5 (25242)
- ARC ABRASIVES Belt Za/X 1-1/2 X 30 120, 1-1/2" W, 30" L, 120 Grit (71463008-3)
- DEVOUR 4-1/2" Masonry Metal Bond Turbo Rim Blade (MB045TR)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/32, 1/8 Shank (310-002221)
- 3M Flap Wheel 747D, Type 83, 3inx1inx1/4in P120 X-wt, 10/pk (7100033196)
- 3M Paper Disc Roll, 220 Grit, 6 in. Dia (7000119246)
- 3M Abrasive Utility Roll, Grit 240, Gray (7000118347)
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118544)
- 3M Paper Disc Roll, Very Fine, A Backing (7000119245)
- 3M Cartridge Roll Mandrel 45119, 1/8inx1inx (45119)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 280, 6" dia (05539518166)
- 3M Abrasive Rolls